7 pieces in stock at Vaughan, ON as of 5:38 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 5:38 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Number of Pieces | 37 |
| EAN | 4048539995547 |
| ZEBRA®2-component gun grip for ergonomicallyoptimized working conditions |
| LED technology |
| High-performance ratchet screwdriver |
| Sealing cap with bit magazine for a total of six bits |
| Large number of different adapters, bit holdersand socket wrench inserts |
| Can be used as a “standard screwdriver” in the straight position or in the 60° gun position thanks to the adjustable grip |
| The grip is secure and comfortable to hold in the gun position and is optimally positioned to the screw |
| The working area is always well lit. Light falls directly onto screw connection |
| Especially suitable for dark areas |
| No more regripping required. And that enables fast,efficient operation in any assembly situation |
| 45 teeth, max. torque of40 Nm |
| Storage space in handle, 1/4“bits with Würth color coding system for fast location of bits |
| Contains the right short or long version for any application, also with telescopic magnet |